Beli filter fuel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    atribut:
    • Filter Type: Fuel Filter
    • Type Detail: Spin On
  2. GOLDENROD Fuel Filter Automotive (Filter Bahan Bakar)
    Mulai

    Rp959.900

    GOLDENROD Fuel Filter Automotive (Filter Bahan Bakar)
    Deskripsi:
    Fuel filter kits remove and prevent contaminants from entering the equipment's fuel system and damaging the motor.
    atribut:
    • Compatible with Brand: Goldenrod
    • Compatible with Manufacturer Model Number: 595-5
    • Discharge Connection Size (inch): 1
    • Discharge Connection Type: NPT
    • Filters: Particulate
    • Gasket Material: Buna-N
    • Maximum Filter Rating (micron): 10
    • Maximum Flow Rate (GPM): 25
    • Maximum Operating Pressure (psi): 50
    • Media Intake Connection Size (inch): 1
    • Media Intake Connection Type: NPT
    • Overall Diameter (inch): 3 3/4
    • Overall Length (inch): 7 1/2
    • UNSPSC: 40151728
  3. NIHON FILTER CW Series
    Mulai

    Rp149.900

    NIHON FILTER CW Series
    Deskripsi:
    -Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
  4. Autonics Tower Lights LED Type PTE Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Autonics Tower Lights LED Type PTE Series
    Deskripsi:
    PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.
    atribut:
    • Cable Spesification: UL1007/22AWG
    • Connection Type: Lead wire connection
    • Humidity Level: 45-85%RH
    • Installation Direction: Upward only
    • Certification: CE
    • Insulation Resistance (MΩ): 100 or more (500VDC megger base)
  5. KRISBOW Filter Kain Vacuum (Filter Kain)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

  6. GPI Filter for Fuel Transfer Pump
    Mulai

    Rp509.900

    GPI Filter for Fuel Transfer Pump
    Deskripsi:
    Cannister-style fuel filters screw directly onto the filter assembly, making them easier to replace than cartridge-style fuel filters.
    atribut:
    • UNSPSC: 40161513
    • Compatible with Brand: GPI-GPRO
    • Filter Type: Particulate
    • Filters: Particulate
    • Maximum Operating Pressure (psi): 50
  7. Trelleborg Forklift Tires Solid Resilient Non Marking (Ban Forklift)
    Mulai

    Rp3.099.900

    Trelleborg Forklift Tires Solid Resilient Non Marking (Ban Forklift)
    Deskripsi:
    The next generation tire, designed for reliability and a solid performance.The most complex challenge of material handling operations is to reach the highest performance maintaining, at the same time, the cost control.Trelleborg XP800 has been designed to win this challenge, offering the most resilient tire for medium intensity applications.It provides great reliability, achieving effective results in everyday conditions.The new XP800 has been designed to enhance both indoor and outdoor performance, maximising the vehicles productivity. 1. Central wide contact area with “zig-zag” profile to minimize vibrations and enhance handling capability in indoor applications.2. Lateral block design with very deep lugs to provide optimum traction in outdoor applications.3. Extra deep tread depth to increase longevity and ensure maximum service life.4. Extra wide tread width to ensure excellent stability.5. Protruding rim protector in order to minimize damage to the wheels.Non marking: specialized compound designed to keep floors clean from tire marks. Very good wear and rolling resistance. Optimum heat dissipation.
    atribut:
    • Tire Type & Compound Availability (STD, LOC, Both): Both
  8. PISCO Vacuum Filter Large Capacity Union Type
    Mulai

    Rp599.900

    PISCO Vacuum Filter Large Capacity Union Type
    atribut:
    • Material: Filter cover: PCTG resin
    • Operating Temperature Range: 0 to 60°C
    • Filtration Pricision: 10µm
    • Fluid: air
    • Body Material: Brass+electroless nickel plating+polybutylene terephthalate (PBT)
    • Materials (Elements): Polyvinyl formal (PVF)
    • Materials (Rubber Seal): Nitrile rubber (NBR)
    • Working Pressure Range: -100 to 0kPa
  9. SAKURA Hydraulic Filter for Hyundai
    Mulai

    Rp329.900

    SAKURA Hydraulic Filter for Hyundai
    atribut:
    • Outer Diameter 2 (mm): 150
    • Filter Type: Hydraulic Oil Filter
    • Inner Diameter 2 (mm): 85
    • Model : Element
    • Outer Diameter 1 (mm): 150
  10. DEPURE Dust Collector Filter Bag (Kantong Filter Pengumpul Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    DEPURE Dust Collector Filter Bag (Kantong Filter Pengumpul Debu)
    Deskripsi:
    Bag Filter Liquid DEPURE adalah penyaring cairan / liquid yang biasa digunakan diberbagai macam mesin industri berfungsi untuk menyaring partikel partikel yang terdapat di dalam produk minuman / cairan / minyak dengan aksesoris ring polylock dan ring besi / stainless.Filter Bag Liquid DEPURE memenuhi persyaratan media yang ketat, pilihan dari gaf filter bag ini dapat meminimalkan waktu henti proses, mengurangi atau menghilankan biaya pembuangan limbah, membatasi paparan pekerja terhadap cairan proses, mengurangi waktu dan biaya perawatan, dan meningkatkan kualitas produk.
  11. monotaro Motorcycle Part Fuel Gasoline Filter (Komponen Oli/Bahan Bakar Motor)
    Mulai

    Rp81.900

    monotaro Motorcycle Part Fuel Gasoline Filter (Komponen Oli/Bahan Bakar Motor)
    Deskripsi:
    Since it is transparent, you can easily check the degree of dirt visually. Simply install it by simply selecting the one with the fitting part of the filter side fitted by measuring the inner diameter of the fuel hose from the gasoline tank.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Specification: Paper filtration specification
  12. DV Plastic Filter Fan (Filter Kipas Plastik)
    Mulai

    Rp87.900

    DV Plastic Filter Fan (Filter Kipas Plastik)
    atribut:
    • Material: ABS Plastic
    • Shape: Square
    • Filtration efficiency: 0.73
  13. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  14. PROPAN Ultran Politur
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    PROPAN Ultran Politur
    Deskripsi:
    ULTRAN POLITUR P-01 adalah politur modern solvent based berkualitas tinggi yang dirancang agar mudah dalam aplikasi, cocok digunakan untuk melindungi dan menampilkan keindahan bagian-bagian dalam rumah (interior) yang terbuat dari kayu.Prosedur Aplikasi :- Amplas permukaan kayu dengan kertas amplas No. 180 searah dengan serat kayunya.- Tutup pori-pori kayu dengan IMPRA WOOD FILLER WF-115, biarkan mengering, kemudian amplas hingga permukaan kayu terlihat lagi dengan menggunakan kertas amplas No. 240.- Kuas/semprotkan ULTRAN POLITUR P-01 sesuai warna pilihan secara merata. Biarkan mengering 3-4 jam.- Amplas ambang searah urat kayu dengan kertas amplas No. 400. Ulangi tahap 3 sebanyak 2 kali untuk mendapatkan tampilan akhir semi gloss.- Untuk mendapatkan tampilan akhir yang gloss/dof, gunakan ULTRAN POLITUR P-01 Clear Gloss/Clear Dof pada penguasan/penyemprotan yang ke-3.Tips-Tips Dalam Aplikasi Ultran P-01 :- Gunakan kuas yang berkualitas baik.- Hindari aplikasi wood filler terlalu tebal, wood filler hanya berfungsi untuk mengisi pori saja, aplikasi wood filler yang berlebih akan menyebabkan daya rekat lapisan cat diatasnya kurang baik- Pastikan menggunakan thinner politur untuk mengencerkan, jangan menggunakan thinner merk lain karena akan mempengaruhi hasil akhir finishing.- Sebelum melakukan lapisan ulang harus dilakukan pengamplasan dengan kertas amplas no. 400 untuk memotong bulu kayu dan memperkuat adhesi.- Apabila Ultran P-01 diaplikasikan dengan spray, hindari aplikasi cat yang terlalu tebal per 1 kali lapis, untuk mendapatkan hasil yang optimal, aplikasikan cat tipis dan berulang.
    atribut:
    • Packaging (L): 1
    • Type: Solvent Based
    • Weight Type (g/cc): 0.84±0.02
    • Application Condition (°C, %): 25-35/60-80RH
    • Application Method: Brush or Spray
    • SubstRate: Camphor wood or other wood
    • Thinner: Thinner Ultran Politur
    • Dispersibility (m²/L): 5-6 (for 2x layers), 3-4 (for 3x layers)
  15. ELECOM Blue Light Cut Film
    Mulai

    Rp1.099.900

    ELECOM Blue Light Cut Film
    atribut:
    • Thickness (mm): 0.145
    • Top Surface Reflectance (%): 0.9
    • Visible Ray Transmittance (%): 92
    • Application: Touch Panel Compliant
  16. Union Filter Fuel Filter Automotive Element (Filter Bahan Bakar)
    Mulai

    Rp26.900

    Union Filter Fuel Filter Automotive Element (Filter Bahan Bakar)
    atribut:
    • Filter Type: Fuel Filter
    • Type Detail: Element
    • Application: Commercial
  17. GOLDENROD Filter for Fuel Transfer Pump
    Mulai

    Rp479.900

    GOLDENROD Filter for Fuel Transfer Pump
    Deskripsi:
    Cartridge-style fuel filters fit into bowl-style fuel filter assemblies. They screw onto the filter head along with the filter bowl. These filters last longer than canister-style filters.
    atribut:
    • Maximum Flow Rate (GPM): 25
Daftar Harga filter fuel Terbaru October 2026
Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)Rp27.900
GOLDENROD Fuel Filter Automotive (Filter Bahan Bakar)Rp959.900
NIHON FILTER CW SeriesRp149.900
Autonics Tower Lights LED Type PTE SeriesRp559.900
Traknus Engine Oil TN Protexo Diesel (Oli Mesin Diesel)Rp349.900
KRISBOW Filter Kain Vacuum (Filter Kain)Rp73.900
GPI Filter for Fuel Transfer PumpRp509.900
Trelleborg Forklift Tires Solid Resilient Non Marking (Ban Forklift)Rp3.099.900
PISCO Vacuum Filter Large Capacity Union TypeRp599.900
Non Brand Siku Plastik 1kgRp69.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)